Shop All Flat Brackets
Zoro Select
T Plate, Steel, 4 In W
Mfr # 1WDK5
Zoro # G2386404
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish zinc
- Length (In.) 4 in
- Width (In.) 7/8 in
- Holes per Leaf 2 on Stem/3 on Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDK5
- Zoro # G2386404
- UPC # 190735416747
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 4 in |
Width (In.) | 7/8 in |
Size (In.) | 4 in |
Details
Material | Steel |
Finish | zinc |
Holes per Leaf | 2 on Stem/3 on Top |
Item | T-Plate |
Holes | With |
Mounting Holes | 5 |
Hardware | Included |
Holes Per Leaf | 2 on Stem/3 on Top |
Description
T-Plate, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 4 in, Width (In.) 7/8 in, Length (In.) 4 in, Height (In.) -, Holes per Leaf 2 on Stem/3 on Top, Holes With, Mounting Holes 5, -, -, For Use With -, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2009-2019 Mazda 4-Button Smart Key SHELL for WAZSKE13D01 & WAZX1T768SKE11A03, PK 3 (SKS-MAZ-3PCS4)
- SECURITRON Electromagnetic Lock (M32)
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W, Finish: Dark Bronze Paint (K-12D)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-21HSC-1)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- ZORO SELECT Mending Plate, Steel, 7/8 Wx4 In L (1WDH2)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx4 In L, PK4 (1WDH9)
- Zoro Select Flat Brackets