Shop All Flat Brackets
Zoro Select
T Plate, Steel, 3 In W
Mfr # 1WDK4
Zoro # G3316932
product price: $0.64
/ea
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish zinc
- Length (In.) 3 in
- Width (In.) 3 in
- Holes per Leaf 2 on Stem/3 on Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDK4
- Zoro # G3316932
- UPC # 190735416730
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 3 in |
Width (In.) | 3 in |
Size (In.) | 3 in |
Details
Material | Steel |
Finish | zinc |
Holes per Leaf | 2 on Stem/3 on Top |
Item | T-Plate |
Hardware | Included |
Mounting Holes | 5 |
Holes | With |
Holes Per Leaf | 2 on Stem/3 on Top |
Description
T-Plate, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 3 in, Width (In.) 3 in, Length (In.) 3 in, Height (In.) -, Holes per Leaf 2 on Stem/3 on Top, Holes With, Mounting Holes 5, -, -, For Use With -, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1598-HAW2)
- ILCO Ilco: Key Blanks, SC9-BR SCHLAGE (ILCO-SC9-BR)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- VON DUPRIN Spring 971573 (971573)
- ZORO SELECT Mending Plate, 1-2/5 Wx2 1/2 In L, PK4 (1WDJ2)
- ZORO SELECT Flat Corner Brace, 3 x 3 In, 3/8 In W (4PE74)
- ZORO SELECT Mending Plate, Steel, 1 1/4 Wx8 In L (1WDG6)
- ZORO SELECT Mending Plate, Steel, 1In Wx5 In L (1WDH3)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- ZORO SELECT Flat Corner Irons, Steel, 5/8" W, PK4 (1WDL4)
- HAMPTON PRODUCTS Hampton 1-1/2 in. W X 10 in. L Black Steel Mending Plate (01-3411-546)
- Zoro Select Flat Brackets