Shop All T-Nuts
Zoro Select
T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.390 in Barrel Dia, 3/8 in Barrel Ht, 1000 PK
Mfr # 3106NT4
Zoro # G2452631
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.390 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3106NT4
- Zoro # G2452631
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Diameter | 0.390 in |
Barrel Height | 3/8 in |
Drill Size | 25/64" |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5/16-18X3/8 4 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.075.3600)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04122.087.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Plain Finish, 33 PK (08482)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1405NT6)
- ZORO SELECT T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT3)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 5/16 in Barrel Ht, 1000 PK (3105NT4)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK (3107NT4)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-32, Steel, Zinc Plated, 100 PK (03778)
- Zoro Select T-Nuts