Shop All T-Nuts
Zoro Select
T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.375 in-0.390 in Barrel Dia, 5/8 in Barrel Ht
Mfr # 3110NT4
Zoro # G2452613
product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.375 in-0.390 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3110NT4
- Zoro # G2452613
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Diameter | 0.375 in-0.390 in |
Barrel Height | 5/8 in |
Drill Size | 3/8",25/64" |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
T-Nuts For Wood,5/16-18x5/8 TEE,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Cushioning Washer, Fits Bolt Size 1 in Felt, White Finish, 10 PK (64728)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.030.0010)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHZ081104**)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55420.040.0001)
- ZORO SELECT T-Nut, 5/16"-18, Steel, Zinc Plated, 0.359375 in Barrel Dia, 5/8 in Barrel Ht, 100 PK (TNUTI0310X-4-100P)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 5/8 in Barrel Ht, 500 PK (3710NT4)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-4-100P)
- ZORO SELECT T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, Plain, 1000 PK (0804NT3188)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 5/16 in Barrel Ht, 1000 PK (3105NT4)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- ZORO SELECT T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (0804NT4)
- Zoro Select T-Nuts