Shop All T-Nuts
Zoro Select
T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 3/8 in Barrel Ht, 2000 PK
Mfr # 1406NT4
Zoro # G2452589
product price: $309.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.305 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1406NT4
- Zoro # G2452589
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Diameter | 0.305 in |
Barrel Height | 3/8 in |
Drill Size | 5/16" |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
T-Nuts For Wood,1/4-20x3/8 TEE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.012.0050)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF1)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 22 mm H, Carbon Steel (WWG362209305)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE 18-8 STAINLESS STEEL (5032C188)
- ZORO SELECT T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (0804NT4)
- ZORO SELECT T-Nut, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI-100-100P)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 5/16 in Barrel Ht, 400 PK (931840-PR-400)
- Zoro Select T-Nuts