Shop All T-Nuts
Zoro Select
T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK
Mfr # 1404NT4
Zoro # G2452534
product price: $234.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.305 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1404NT4
- Zoro # G2452534
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Diameter | 0.305 in |
Barrel Height | 1/4 in |
Drill Size | 5/16" |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/4-20X1/4 4 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 2-1/2 in L, 2 PK (39385)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (U12423.012.0001)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00876)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U08210.031.0200)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0250-4-100P)
- ZORO SELECT T-Nut, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI-100-100P)
- ZORO SELECT T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, Plain, 1000 PK (0804NT3188)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT4)
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 5/16 in Barrel Ht, 1000 PK (3105NT4)
- TITAN FASTENERS T-Nut, M8, Steel, Zinc Plated (TNUT008000)
- Zoro Select T-Nuts