Shop All T-Nuts
Zoro Select
T-Nut, 4 Prongs, #10-32, Steel, Zinc Plated, 0.243 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK
Mfr # 1107NT4
Zoro # G2452324
product price: $369.99
/pk 2000, $0.18/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.243 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1107NT4
- Zoro # G2452324
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | #10-32 |
Barrel Diameter | 0.243 in |
Barrel Height | 7/16 in |
Drill Size | 1/4" |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
10-32X7/16 4 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD A7+ Acrylic, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-28)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0075)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted Steel Hex Head Slotted Drive, 10 PK (37976)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 5/16 in Barrel Ht, 1000 PK (3105NT4)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-4-100P)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1405NT4188)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 21 PK (60882)
- Zoro Select T-Nuts