Shop All T-Nuts
Zoro Select
T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, Plain, 1000 PK
Mfr # 0804NT3188
Zoro # G2452482
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0804NT3188
- Zoro # G2452482
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | T-Nut |
Prongs | 3 |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
T-Nuts For Wood,8-32x1/4 TEE NU,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M16, Smooth (38760)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-103)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (U04114.025.0400)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.120.0180)
- ZORO SELECT T-Nut, #6-32, Steel, Zinc Plated, 0.1875 in Barrel Dia, 1/4 in Barrel Ht, 100 PK (TNUTI0-60-100P)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK (3107NT4)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.390 in Barrel Dia, 3/8 in Barrel Ht, 1000 PK (3106NT4)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1405NT4188)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK (1407NT6)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- Zoro Select T-Nuts