Shop All T-Nuts
Zoro Select
T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK
Mfr # 3108NT3
Zoro # G2452202
product price: $183.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.360 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3108NT3
- Zoro # G2452202
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Diameter | 0.360 in |
Barrel Height | 1/2 in |
Drill Size | 1/4" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5/16-18X1/2 3 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 100 PK (U51566.025.0037)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/8 in Shoulder Lg, Brass (STR55031C10)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (Z8962H)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00733)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 5/8 in Barrel Ht, 500 PK (3710NT4)
- ZORO SELECT T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT3)
- ZORO SELECT T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, Plain, 1000 PK (0804NT3188)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT4)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- ZORO SELECT T-Nut, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI-100-100P)
- Zoro Select T-Nuts