Shop All T-Nuts
Zoro Select
T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.420 in Barrel Dia, 5/16 in Barrel Ht, 1000 PK
Mfr # 3705NT3
Zoro # G2452360
product price: $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.420 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3705NT3
- Zoro # G2452360
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 3/8"-16 |
Barrel Diameter | 0.420 in |
Barrel Height | 5/16 in |
Drill Size | 27/64" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
3/8-16X5/16 3 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51041.037.0100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2333)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07626)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK (WWG-30027)
- ZORO SELECT T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT3)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT4)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.375 in-0.390 in Barrel Dia, 5/8 in Barrel Ht (3110NT4)
- ZORO SELECT T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT3)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-100P)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- Zoro Select T-Nuts