Shop All T-Nuts
Zoro Select
T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK
Mfr # 1404NT3
Zoro # G2452150
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.305 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1404NT3
- Zoro # G2452150
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Diameter | 0.305 in |
Barrel Height | 1/4 in |
Drill Size | 5/16" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
T-Nuts For Wood,1/4-20x1/4 TEE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45693)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK (M51530.030.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Combination Drive, 35 PK (931742)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- ZORO SELECT T-Nut, 5/16"-18, Steel, Zinc Plated, 0.359375 in Barrel Dia, 5/8 in Barrel Ht, 100 PK (TNUTI0310X-4-100P)
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1405NT4188)
- ZORO SELECT T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT3)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT6)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT4)
- Zoro Select T-Nuts