Shop All T-Nuts
Zoro Select
T-Nut, 3 Prongs, #10-32, Steel, Zinc Plated, 0.243 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK
Mfr # 1107NT3
Zoro # G2452193
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.243 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1107NT3
- Zoro # G2452193
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | #10-32 |
Barrel Diameter | 0.243 in |
Barrel Height | 7/16 in |
Drill Size | 1/4" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
10-32X7/16 3 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U39350.009.0075)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 8 ft, Nylon, 6/6, Plain Finish (RTH-1213-96)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.060.0020)
- ZORO SELECT T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT3)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.375 in-0.390 in Barrel Dia, 5/8 in Barrel Ht (3110NT4)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 5/16 in Barrel Ht, 1000 PK (3105NT4)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1405NT4188)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK (1407NT6)
- ZORO SELECT T-Nut, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI-100-100P)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 100 PK (03777)
- Zoro Select T-Nuts