Shop All T-Nuts
Zoro Select
T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK
Mfr # 1007NT3
Zoro # G2452114
product price: $250.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.243 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1007NT3
- Zoro # G2452114
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | #10-24 |
Barrel Diameter | 0.243 in |
Barrel Height | 7/16 in |
Drill Size | 1/4" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
10-24X7/16 3 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 5/8"-11, 7 5/32 in Wd, 7 3/4 in Ht, Plain Stainless Steel (UB6PA6)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK (1GB19)
- ZORO SELECT M5-0.80 x 56.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050600-010P1)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.100.0016)
- ZORO SELECT T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT3)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.390 in Barrel Dia, 3/8 in Barrel Ht, 1000 PK (3106NT4)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.375 in-0.390 in Barrel Dia, 5/8 in Barrel Ht (3110NT4)
- ZORO SELECT T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (0804NT4)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1405NT4188)
- ZORO SELECT T-Nut, 5/16"-18, Steel, Zinc Plated, 0.359375 in Barrel Dia, 5/8 in Barrel Ht, 100 PK (TNUTI0310X-4-100P)
- Zoro Select T-Nuts