Shop All T-Nuts
Zoro Select
T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK
Mfr # 1005NT3
Zoro # G2452105
product price: $189.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.243 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1005NT3
- Zoro # G2452105
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | #10-24 |
Barrel Diameter | 0.243 in |
Barrel Height | 5/16 in |
Drill Size | 1/4" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
T-Nuts For Wood,10-24x5/16 TEE,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 10 PK (U04200.075.0250)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12912.180.0150)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0050" Thickness, Pk20 (42140)
- FOREVERBOLT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/32 in Ht, 50 PK (FB3HEXN1420P50)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK (3107NT4)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT6)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-4-100P)
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- Zoro Select T-Nuts