Shop All T-Bolts
Zoro Select
T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50
Mfr # 823909G
Zoro # G4813943
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish Plain
- Thread Size 1/2 in
- Size 1/2-13x2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 823909G
- Zoro # G4813943
- Country of Origin Multiple
- Category T-Bolts
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x2-1/2 |
Head Width | 0.53 |
Length Under Head | 2 1/2 in |
Head Height | 0.458 |
Thread Length | 1 1/4 in |
Slot Size (In.) | 1/2 |
Table Slot Size | 1/2 in |
Screw Size | 1/2"-13 x 2 1/2 |
Length under Head | 2 1/2 in |
Details
Item | T-Bolt |
Type | Medium Strength |
Material | Steel |
Finish | Plain |
Thread Type | UNC |
Tensile Strength (PSI) | 120,000 |
Meets/Exceeds | Grade 5 |
Rockwell Hardness | C25-C34 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Min. Tensile Strength | 120,000 |
Head Style | T-Shape |
Material Grade - Machining | Grade 5 |
Thread | Partially Threaded |
Description
T-Bolt, High Speed Steel, Bright (Uncoated), Thread Size 1/2 in, Thread Length 1 1/4 in, Head Width 0.53, Head Height 0.458, Head Style T-Shape, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X25)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2X-250PK)
- PROSKIT Die Set, Insulated Terminals, 22-10 AWG (300-101)
- HHIP MT5-75 Degree 8" Bull Nose Live Center (3900-5017)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2, PK50 (823907G)
- ZORO SELECT T Head Bolt, Steel, 3/4-10 x 3, PK25 (823913G)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 1 3/4, PK50 (823906G)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x1-1/2 (46260)
- J.W. WINCO T-Slot Bolts (787-8-M8-32)
- Zoro Select T-Bolts