Shop All T-Bolts
Zoro Select
T Head Bolt, Steel, 1/2-13 x 1 3/4, PK50
Mfr # 823906G
Zoro # G4813907
product price: $75.99
/pk 50, $1.52/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish Plain
- Thread Size 1/2 in
- Size 1/2-13x1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 823906G
- Zoro # G4813907
- Country of Origin Multiple
- Category T-Bolts
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x1-3/4 |
Head Height | 0.458 |
Head Width | 0.53 |
Slot Size (In.) | 1/2 |
Thread Length | 1 1/4 in |
Length Under Head | 1 3/4 in |
Screw Size | 1/2"-13 x 1 3/4 |
Table Slot Size | 1/2 in |
Length under Head | 1 3/4 in |
Details
Item | T-Bolt |
Type | Medium Strength |
Material | Steel |
Finish | Plain |
Rockwell Hardness | C25-C34 |
Meets/Exceeds | Grade 5 |
Tensile Strength (PSI) | 120,000 |
Thread Type | UNC |
Thread | Partially Threaded |
Min. Tensile Strength | 120,000 |
Head Style | T-Shape |
Material Grade - Machining | Grade 5 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
T-Bolt, High Speed Steel, Bright (Uncoated), Thread Size 1/2 in, Thread Length 1 1/4 in, Head Width 0.53, Head Height 0.458, Head Style T-Shape, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 3/16" (62112)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53419)
- ZORO SELECT T Head Bolt, Steel, 3/4-10 x 3, PK25 (823913G)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 (823909G)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2, PK50 (823907G)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- BIG HORN T-Bolt - 5/16-18 Inch x 2 1/2 Inch (19774)
- J.W. WINCO DIN508-14-M10-10 T-Slot Nut Steel (A80234)
- Zoro Select T-Bolts