Shop All Pipe & Tube Clamps
Zoro Select
T-Clips Fastener, 5/8 In Max Dia, PK50
Mfr # T12
Zoro # G3331081
product price: $26.35
/pk 50, $0.53/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyacetal
- Color Black
- Min. Dia. (In.) 1/2 in
- Temp. Range (F) -40 Degrees F to 212 Degrees F
- Max. Dia. (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T12
- Zoro # G3331081
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Dia. (In.) | 1/2 in |
Max. Dia. (In.) | 5/8 in |
For Minimum Outside Diameter | 1/2 in |
Overall Height | 0.64 in |
Overall Width | 1.37 in |
Mounting Hole Diameter | 0.17 in |
For Maximum Outside Diameter | 5/8 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Overall Length | 1.32 in |
Details
Material | Polyacetal |
Item | T-Clip Fastener |
Color | Black |
Temp. Range (F) | -40 Degrees F to 212 Degrees F |
Center Hole (In.) | 0.17 in |
Maximum Operating Temperature | 212 Degrees F |
For Number of Lines | 2 |
Includes Mounting Hardware | Yes |
Product Type | Tube Spacing Fastening Clip |
Minimum Operating Temperature | -40 Degrees F |
Number of Channels | 2 |
Shape | Rectangle with 360 Degrees Radius Circle |
For Use On | Circulating Section Items, Hose, Pipe, Wire |
Features | Holds 1 or 2 Lengths of Material with Uniform Spacing |
Description
T-Clip Fastener, Color Black, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 2, For Tube Outside Diameter 1/2 in, 5/8 in, Includes Mounting Hardware Yes, Material Polyacetal, Mounting Hole Diameter 0.17 in, Number of Channels 2, Overall Height 0.64 in, Overall Length 1.32 in, Overall Width 1.37 in, Shape Rectangle with 360 Degrees Radius Circle, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P5)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001406)
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 3/8 in Tube Size, Nylon, Black, 10 PK (3036 60 18)
- ZORO SELECT CPVC Coupling, Schedule 80, 2" Pipe Size, Socket x Socket (9829-020)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500093554)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500093612)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500345137)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 3 in (691-10243)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500345129)
- APACHE Standard Worm Gear Clamp, 4" to 7" (48010504)
- Zoro Select Plumbing Accessories