Shop All Pipe & Tube Clamps
Zoro Select
T-Clips Fastener, 3/4 In Max Dia, PK25
Mfr # T15
Zoro # G1062022
product price: $15.79
/pk 25, $0.63/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyacetal
- Temp. Range (F) -40 Degrees F to 212 Degrees F
- Center Hole (In.) 0.2 in
- Min. Dia. (In.) 5/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T15
- Zoro # G1062022
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Dia. (In.) | 5/8 in |
Max. Dia. (In.) | 3/4 in |
Overall Width | 1.7 in |
Overall Length | 1.6 in |
For Maximum Outside Diameter | 3/4 in |
For Tube Outside Diameter | 5/8 in, 3/4 in |
For Minimum Outside Diameter | 5/8 in |
Overall Height | 0.78 in |
Mounting Hole Diameter | 0.2 in |
Details
Material | Polyacetal |
Item | T-Clip Fastener |
Temp. Range (F) | -40 Degrees F to 212 Degrees F |
Center Hole (In.) | 0.2 in |
Color | Black |
Includes Mounting Hardware | Yes |
Maximum Operating Temperature | 212 Degrees F |
Number of Channels | 2 |
Features | Holds 1 or 2 Lengths of Material with Uniform Spacing |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Tube Spacing Fastening Clip |
Shape | Rectangle with 360 Degrees Radius Circle |
For Number of Lines | 2 |
For Use On | Circulating Section Items, Hose, Pipe, Wire |
Description
T-Clip Fastener, Color Black, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 5/8 in, For Number of Lines 2, For Tube Outside Diameter 5/8 in, 3/4 in, Includes Mounting Hardware Yes, Material Polyacetal, Mounting Hole Diameter 0.2 in, Number of Channels 2, Overall Height 0.78 in, Overall Length 1.6 in, Overall Width 1.7 in, Shape Rectangle with 360 Degrees Radius Circle, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 10.1W (238612-032-*)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-BN)
- VALTERRA HOSE WASHERS FOR HANDHELD SHOWER, 10PK (PF276002)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500345012)
- ZORO SELECT 3-Piece Segment Clamp, 250 psi at 70F (13MHHS4.0)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHHM2.0)
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/4"ID, PK25 (672857B)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500345053)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500093604)
- ANVIL Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L (0500173554)
- Zoro Select Pipe & Tube Clamps