Shop All Spill Containment Accessories
Zoro Select
T Bolt Patch, 1-1/2 In. L x 3 In. W
Mfr # 12395-37.1
Zoro # G4831373
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Temporary Patch
- Size 1 1/2 inL x 3 inW
- Material Stainless Steel
- Includes T Bolt and Rubber Patch
- Components Included T Bolt and Rubber Patch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12395-37.1
- Zoro # G4831373
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 1 1/2 inL x 3 inW |
Fastener Size | 1-1/2" L x 3" W |
Details
Used For | Temporary Patch |
Item | T Bolt Patch |
Material | Stainless Steel |
Includes | T Bolt and Rubber Patch |
Components Included | T Bolt and Rubber Patch |
Recycled Content (%) | No Recycled Content |
Plug Material | Stainless Steel |
Fastener Type | T Bolt |
Patch Type | Screw In Sheet Metal Patch Kit |
Fastener Material | Stainless Steel |
Description
T Bolt Patch, Components Included T Bolt and Rubber Patch, Fastener Material Stainless Steel, Fastener Size 1-1/2 In. L x 3 In. W, Fastener Type T Bolt, Patch Type Screw In Sheet Metal Patch Kit, Plug Material Stainless Steel, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Black, Labels/Roll: 145 (B30EP-170-593-BK)
- TRU-SPEC BDU Trouser, L, Black (1523)
- ZORO SELECT Glove Dispenser, Steel, 3 Boxes (6GKY8)
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 (86459)
- ZORO SELECT Double Drum Base Module, Black (28667)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX3.5 IN (BPWS3.50X36)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- ZORO SELECT Plug Set, Temp Patch Sheet Metal, PK5 (12395-4.1)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- SPILL TECH ENVIRONMENTAL SpillTech WB510SN Oil-Only Sock/Net Boom, 5"W X 120"L, 4 Per Pack (WB510SN)
- Zoro Select Spill Control Supplies