Shop All Caster Accessories
Zoro Select
Sythc Expndng Adptr, Stm Expndr, 1-9/16 in
Mfr # EXR05
Zoro # G9716016
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Stem Dia. 1-9/16 in
- Mounting Type Stem Expander
- For Use With 7/16'' Bolt Hole Casters for Round Tubes
- Stem Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EXR05
- Zoro # G9716016
- Country of Origin Germany
- Category Caster Accessories
Dimensions
Stem Dia. | 1-9/16 in |
Stem Length | 2 1/2 in |
For Bolt Hole Dia. | 7/16 in |
Details
Material | Synthetic |
Mounting Type | Stem Expander |
For Use With | 7/16'' Bolt Hole Casters for Round Tubes |
Item | Corrosion-Resistant Synthetic Expanding Stem Adapter For Round Tubing |
Stem Shape | Round |
Hardware Material | Stainless Steel |
Series | Expanding Stem Adapters |
Caster Mounting Type | Threaded Stem |
Caster Frame Material | Nylon/Stainless Steel |
System of Measurement | Inch |
Extended Lead | No |
Application | Used With Round or Square Tubes |
Caster Product Group | Expanding Stem Adapters |
ESD Conductive | No |
Description
Bolt-Hole Caster Expanding Mounting Stem for Round Tubing, Round, For Bolt Hole Dia. 7/16 in, Expanding Stem Size Range 1-3/8 in to 1-37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- SAN JAMAR Butchers Twine, Cotton Twisted, 1625 ft. L (BT30GR)
- ZORO SELECT Caster Mount, 7/32" Mount, Bolt Dia (404L10)
- ZORO SELECT Synthc Expndng Adptr, Stm Expndr, 1-1/2 in (EXV07)
- ZORO SELECT Stem Caster Wrench (20XE31)
- ZORO SELECT Friction Ring Stem Mount, 3/8 x 1, PK5 (KITSXS23001G)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- ZORO SELECT Caster Mount, Threaded Stem, 1" L Stem (404L11)
- LDS INDUSTRIES 3 Pushin Type Casters for ShopSol (LDS1010865)
- Zoro Select Caster & Wheel Accessories & Components