Shop All Caster Accessories
Zoro Select
Synthetic Expanding Adaptr, 1 in.
Mfr # EV03
Zoro # G9049966
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Stem Dia. 1 in
- For Use With 7/16'' Bolt Hole Casters for Round Tubes
- Stem Length 2 1/2 in
- For Bolt Hole Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EV03
- Zoro # G9049966
- Country of Origin Germany
- Category Caster Accessories
Dimensions
Stem Dia. | 1 in |
Stem Length | 2 1/2 in |
For Bolt Hole Dia. | 7/16 in |
Details
Material | Synthetic |
For Use With | 7/16'' Bolt Hole Casters for Round Tubes |
Item | Synthetic Expanding Stem Adapter For Square Tubing |
Stem Shape | Square |
Hardware Material | Carbon Steel |
Caster Product Group | Expanding Stem Adapters |
Caster Frame Material | Nylon |
Extended Lead | No |
Caster Mounting Type | Threaded Stem |
Series | Expanding Stem Adapters |
Application | Used With Round or Square Tubes |
ESD Conductive | No |
System of Measurement | Inch |
Description
Bolt-Hole Caster Expanding Mounting Stem for Square Tubing, Square, For Bolt Hole Dia. 7/16 in, Expanding Stem Size Range 53/64 in to 63/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Hubbel Trolley, 4 Lbs Ea (WS50-BTL)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 1 Ton, 15 Ft Lift (YA-100-15)
- TRI-ARC 96 in H Steel Configurable Rolling Ladder, 6 Steps, 450 lb Load Capacity (UKDEC106246)
- GEC Mr. Chain Plastic Chain, 1in Link, 100'L, HDPE, Traffic Orange (10013-100)
- ZORO SELECT Synthc Expndng Adptr, Stm Expndr, 1-1/2 in (EXV07)
- ZORO SELECT Synthetic Expanding Adapter, 1 in. (ER02)
- ZORO SELECT Caster Mount, Friction Ring Stem (404L12)
- ZORO SELECT Stem Caster Wrench (20XE31)
- ZORO SELECT Expand. Stem Kit, Range 3/4" to 7/8" (442R58)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- ZORO SELECT Threaded Stem Mount, 5/16 x 1, PK5 (UT75-07)
- Zoro Select Caster & Wheel Accessories & Components