Shop All Caster Accessories
Zoro Select
Synthc Expndng Adptr, Stm Expndr, 1-3/8 in
Mfr # EXR04
Zoro # G9716025
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Stem Dia. 1-3/8 in
- Mounting Type Stem Expander
- For Use With 7/16'' Bolt Hole Casters for Round Tubes
- Stem Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EXR04
- Zoro # G9716025
- Country of Origin Germany
- Category Caster Accessories
Dimensions
Stem Dia. | 1-3/8 in |
Stem Length | 2 1/2 in |
For Bolt Hole Dia. | 7/16 in |
Details
Material | Synthetic |
Mounting Type | Stem Expander |
Item | Corrosion-Resistant Synthetic Expanding Stem Adapter For Round Tubing |
For Use With | 7/16'' Bolt Hole Casters for Round Tubes |
Stem Shape | Round |
Hardware Material | Stainless Steel |
Series | Expanding Stem Adapters |
Caster Frame Material | Nylon/Stainless Steel |
Extended Lead | No |
System of Measurement | Inch |
ESD Conductive | No |
Caster Product Group | Expanding Stem Adapters |
Caster Mounting Type | Threaded Stem |
Application | Used With Round or Square Tubes |
Description
Bolt-Hole Caster Expanding Mounting Stem for Round Tubing, Round, For Bolt Hole Dia. 7/16 in, Expanding Stem Size Range 1-3/16 in to 1-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH100-10-G)
- CASTERHQ 5"x2" Tool Box Kit, Phenolic Wheel, 1,000 Lbs Capacity (CB-9TBK52)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- VESTIL Dockleveler Option - Pull Hook (FM-HOOK)
- ZORO SELECT Synthetic Expanding Adapter, 1-1/2 in. (EV07)
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (KITSXS80)
- ZORO SELECT Threaded Stem Mount, 5/16 x 1, PK5 (UT75-07)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- DURASTAR Axle (Zerk), 1/2-20 x 4 x 1, For 100 Series 8x3 Pneumatics (280-4) or (AZ0864-F)
- Zoro Select Caster Accessories