Shop All Stem Casters
Zoro Select
Swvel Stem Castr, Polyurthan, 4 in., 275 lb
Mfr # 2450240900720010805
Zoro # G2615444
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Twin Wheel
- Wheel Width 2 1/2 in
- Mounting Height 4 3/4 in
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2450240900720010805
- Zoro # G2615444
- Country of Origin United Kingdom
- Category Stem Casters
Dimensions
Wheel Width | 2 1/2 in |
Mounting Height | 4 3/4 in |
Stem Length | 25/32 in |
Thread Size | M12 |
Stem Dia. | 31/64 in |
Caster Thread Size | M12 |
Overall Height | 4 3/4 in |
Wheel Dia. | 4 in |
Caster Stem Size | 31/64 in x 25/32 in |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster with Total Lock, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, 4 3/4 in Mounting Height, Roller, 31/64 in x 25/32 in Caster Stem Size, Threaded, Aluminum Caster Frame Material, Powder Coated Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Holdown Release Chains/Cables, Release C (032-156)
- EXTREME MAX Extreme Max 3008.0361 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Red (3008.0361)
- METRO Polymer Utility Cart with Deep Lipped Plastic Shelves, Raised, 3 Shelves, 400 lb (BC2636-3DBL)
- ZORO SELECT Suction Cup Lifter, 6 in Cup Diameter (55JG32)
- ZORO SELECT Swivl Stem Caster, Rubber, 2 in., 75 lb, Blk (20TM12)
- ZORO SELECT Stem Caster Kit, Light-Duty, 110 lb., PK5 (416P10)
- ZORO SELECT Swivel Stem Castr, Rubbr, 3 in., 100 lb, Blk (20TM50)
- ZORO SELECT Swivel Stem Caster, Rubber, 6 in., 280 lb. (32J978)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb., Gry (20TM25)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H17)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S21)
- Zoro Select Casters