Shop All Plate Casters
Zoro Select
Swivl Pneumatic Caster, 10 in., 350 lb.
Mfr # 1ULH7
Zoro # G1629092
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Load Rating 350 lb
- Number of Wheels 1
- Overall Height 11-7/8"
- Wheel Dia. 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ULH7
- Zoro # G1629092
- UPC # 190735414620
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 11-7/8" |
Wheel Dia. | 10 5/8 in |
Wheel Width | 3 1/4 in |
Hub Width | 3-13/16" |
Tire Rim Dia. | 4 7/8 in |
Plate Size | 4" Ă— 4-17/32" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Height | 11 7/8 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 350 lb, Tread Sawtooth, Wheel Dia. 10 5/8 in, Wheel Width 3 1/4 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 7/8 in, Tire Thickness 2 1/2 in, Frame Finish Zinc Plated, Tread Color Gray, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1760 lb. Load, Brown Wheel (GB 160/25K)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7104481)
- COTTERMAN 20 ft 3 in Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Powder Coated Finish (M21SC C1)
- ZORO SELECT Swivel Plate Caster, Plyurethane, 5 in., 400 lb, C (L-PATH 125KF-12)
- ZORO SELECT Fixed Caster (MH49Y10102G)
- ZORO SELECT Plate Caster, 125 lb. Ld Rating, Delrin (P12S-R030D-12-WB)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12S-PB050B-P2)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21RX-UP040D-14)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24807)
- Zoro Select Plate Casters