Shop All Plate Casters
Zoro Select
Swivl Plate Castr, Polyurthan, 4 in, 350 lb
Mfr # 1UHZ7
Zoro # G2955574
original price:
$11.77
6% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UHZ7
- Zoro # G2955574
- UPC # 190735413678
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-3/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Swivel Radius | 3 23/64 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in, 1200 lb, Blk (1NVH5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 12' - 1-ply (EE1-901-12-T3)
- ZORO SELECT Plate Caster, 1250 lb. Load, Yellow Wheel (P21R-UY080R-14)
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel (P29S-UY100K-18)
- ZORO SELECT Swivel Plat Cstr, Polyolfin, 3 in, 210 lb, A (1UKT4)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Rigid (BKS-ALEV 100K-14-SG)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-14-CB)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- ZORO SELECT Rgd Plate Caster, Rubber, 3 in., 165 lb. (BPXA-VPA 75G)
- Zoro Select Casters