Shop All Plate Casters
Zoro Select
Swivl Plate Caster, Stel, 8 in., 1200 lb., B
Mfr # 1NVC9
Zoro # G3436596
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NVC9
- Zoro # G3436596
- UPC # 190735404430
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 12" Dia., 3 1/4" Hub L (53CM93)
- PEERLESS CHAIN 5/16X16' G70 TIEDOWN ASY 1/CTN, H3240-5120 (H3240-5120)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A (1NVU2)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21R-RY080R-14)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- ZORO SELECT Leveling Caster, 1325 lb. Load, Swivel (HRLHD-SPO 75K)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in., 1200 lb. (1NVP8)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN)
- Zoro Select Casters