Shop All Plate Casters
Zoro Select
Swivl Plate Caster, Polyolfin, 8 in, 900 lb
Mfr # 1ULL6
Zoro # G0708547
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ULL6
- Zoro # G0708547
- UPC # 190735414880
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING Single Tire Handler Dolly - Narrow (82310)
- BOSCH 26" Tool Box Dolly, 275 lb. (L-DOLLY)
- VESTIL FORK TIP PROTECTOR THIN RED, PR (FPU-TN-45-RD)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 10 in W, Nylon, Yellow (LB1-910-10)
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- ZORO SELECT Swivel Plate Caster, Phnolic, 4 in., 800 lb (1NUZ6)
- ZORO SELECT Quiet-Roll Medical Plate Caster, Swivel (P17S-RP030K-12)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K60)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C (B-PATH 125KF-12)
- ZORO SELECT Plate Castr Kt, Polypropyln, 4", 180 lb, PK4 (22W971)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S414-PPUB-RED-2-R-2)
- Zoro Select Casters