Shop All Plate Casters
Zoro Select
Swivl Plat Castr, Polyolfin, 5 in., 800 lb.
Mfr # 1ULK9
Zoro # G1324337
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ULK9
- Zoro # G1324337
- UPC # 190735414828
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 4 17/64 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEREX Motor Cover with Decals (124649GT)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE2802NFX6)
- GREENLEE Pulling Eye (35930)
- ZORO SELECT Rgd Plat Castr, Cast Irn, 8 in, 1750 lb, Gry (1NVU5)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X74)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb (5UX86)
- ZORO SELECT Swivel Plate Castr, Cst Iron, 8 in, 1750 lb (1NVU4)
- ZORO SELECT Swivel Plate Castr, Polyrthan, 4 in, 700 lb (1NWK1)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 190 lb (P14SX-RP040K-12-TB-AM)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 750 lb. (CDP-G-8)
- COMPONENT HARDWARE Caster Kit, Med Duty .846" x 2-3/4" Spri (CSTPK-5PRS)
- Zoro Select Casters