Shop All Stem Casters
Zoro Select
Swivel Stem Shock-Absorbing Castr, 550 lb
Mfr # GDS-200B-SS
Zoro # G2440907
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Bolt Hole
- Wheel Width 1 5/8 in
- Mounting Height 10 25/32 in
- Load Rating 330 lb
- Load Rating Range 300 to 999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GDS-200B-SS
- Zoro # G2440907
- Country of Origin Korea, Republic of
- Category Stem Casters
Dimensions
Wheel Width | 1 5/8 in |
Mounting Height | 10 25/32 in |
Thread Size | M16 |
Mounting Bolt Dia. | M16 |
Bolt Hole Dia. | M16 |
Caster Thread Size | M16 |
Overall Height | 10 5/8 in |
Wheel Dia. | 8 in |
Description
Shock-Absorbing Bolt-Hole Caster, M16 Bolt Hole Dia., M16 Mounting Bolt Dia., Aluminum Caster Frame Material, Powder Coated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Precision Ball, 10 25/32 in Mounting Height, 8 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 6, 6 ft L, 4 in W, Polyester, Black (RE2804TX6)
- HAMILTON Mort Wheel, 5X2 5/8Rb (W-520-R-5/8)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J813)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J981)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (P17S-RP050K-SG7-001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5-SB)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J812)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60223BK-B)
- Zoro Select Casters