Shop All Stem Casters
Zoro Select
Swivel Stem Shock-Absorbing Castr, 165 lb
Mfr # GDS-100B-SS
Zoro # G0755386
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Bolt Hole
- Wheel Width 1 7/8 in
- Mounting Height 6 5/16 in
- Load Rating 260 lb
- Load Rating Range 0 to 299 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GDS-100B-SS
- Zoro # G0755386
- Country of Origin Korea, Republic of
- Category Stem Casters
Dimensions
Wheel Width | 1 7/8 in |
Mounting Height | 6 5/16 in |
Thread Size | M12 |
Wheel Dia. | 4 in |
Overall Height | 6 5/16 in |
Mounting Bolt Dia. | M12 |
Bolt Hole Dia. | M12 |
Caster Thread Size | M12 |
Description
Shock-Absorbing Bolt-Hole Caster, M12 Bolt Hole Dia., M12 Mounting Bolt Dia., Aluminum Caster Frame Material, Powder Coated Frame Finish, 0 to 299 lb Load Rating Range, 260 lb Load Rating, 1 Number of Wheels, Precision Ball, 6 5/16 in Mounting Height, 4 in Wheel Dia., 1 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S630-SSR-4)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB400472)
- ZORO SELECT Scaffold Caster, Polyurthan, 8 in., 1800 lb (SJE 200 NT0E B21)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 7/16 in (DCRR04052S-S13)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J974)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J797)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 280 lb. (29XW85)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50223GR-B)
- Zoro Select Stem Casters