Shop All Stem Casters
Zoro Select
Swivel Stem Cstr w/Totl Lock, 5 in, 260 lb
Mfr # P14S-RP050K-SX3-TB
Zoro # G1173417
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 7/16 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P14S-RP050K-SX3-TB
- Zoro # G1173417
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 7/16 in |
Stem Length | 2-1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1 in - 1-1/8 in |
Overall Height | 6-5/16 in |
Wheel Dia. | 5 in |
Caster Thread Size | 1/2"-13 |
Caster Stem Size | 1/2"-13 x 2-1/4 in |
Swivel Radius | 4-1/4 in |
Description
Debris-Resistant Quiet-Roll Expanding Stem Caster, Swivel Caster with Total Lock, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 6 7/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Tapered Sectional Ladder, 3' Base Section with Swivel Shoes, 23"W, 375lb Load Capacity (33953)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- NOBLES/TENNANT WHEEL - PREMIUM SWIVEL CASTER ASSEMBLY 4 in. X 2 in. MAROON ON POLY - INCLUDES THREAD GUARD (103002)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PPUB-RED-TLB)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S001)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 350 lb (20TM58)
- ZORO SELECT Swvel Stem Castr, Polyurthan, 4 in., 275 lb (2450240900720010805)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 300 lb. (P17S-RP050K-SG1-001)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- ZORO SELECT Stem Caster, 165 lb. Load Rating, Swivel (P17S-RP030K-SG1)
- ZORO SELECT Scaffold Caster, Polyurethane, 8 in, 800 lb (5VP49)
- Zoro Select Casters