Shop All Stem Casters
Zoro Select
Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb
Mfr # P17S-RP040K-ST2-TB-001
Zoro # G5568963
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 13/16 in
- Load Rating 190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P17S-RP040K-ST2-TB-001
- Zoro # G5568963
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 4 in |
Stem Dia. | 1/2 in |
Caster Thread Size | 1/2"-13 |
Overall Height | 5-13/16 in |
Caster Stem Size | 1/2"-13 x 1 in |
Swivel Radius | 3-5/16 in |
Description
Single-Wheel Threaded Stem Caster, Swivel Caster with Total Lock, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 13/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 40' Red Winch Strap with Flat Hook (440FH-RED)
- BIG JOE Powered Pallet Jack, Li-Ion, 24V (LPT26)
- DAYTON Cnvrtbl Hnd Trck, 600 lb., 50 x 21" (4ZJ32)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF4-902-3)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 3-1/2 in, 350 lb (20TM21)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 125 lb. (416P13)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y502)
- ZORO SELECT Stem Caster, 175 lb. Load Rating, Swivel (P7S-SRP030K-SG5-TB)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK5 (64328)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J870)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (DCRR03052S-S30)
- Zoro Select Casters