Shop All Stem Casters
Zoro Select
Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb
Mfr # P17S-RP040K-SG1-TB-001
Zoro # G5613334
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 13/16 in
- Load Rating 190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P17S-RP040K-SG1-TB-001
- Zoro # G5613334
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 1-7/16 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 4 in |
Overall Height | 5-13/16 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 3-5/16 in |
Description
Maintenance-Free High-Performance Friction-Ring Stem Caster, Swivel Caster with Total Lock, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 13/16 in Mounting Height, Precision Ball, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 72" (AF3072-2R)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R47)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR03S25C)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- ZORO SELECT Swivel Stem Caster, Rubber, 3-1/2 in., 160 lb. (20TM31)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J814)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P5S-R040G-ST76)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 90 lb. Ld (P5S-R020G-ST4-SB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J874)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R040D-SG1)
- Zoro Select Casters