Shop All Stem Casters
Zoro Select
Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb.
Mfr # 32J815
Zoro # G4809463
original price:
$6.39
35% off
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 3/8 in
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J815
- Zoro # G4809463
- UPC # 190735901694
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 3/8 in |
Stem Length | 3/4 in |
Thread Size | 1/2"-13 |
Caster Thread Size | 1/2-13 |
Overall Height | 4 3/8 in |
Wheel Dia. | 3 1/2 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1/2"-13 x 3/4 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 3/8 in Mounting Height, Delrin, 1/2 In.-13 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 1/4 X 50 7 000 lb strength 4X4 VEHICLE RECOVERY (TO2528597)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Black (CC116)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1101NX3)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb., Application: Ladders (32J906)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- ZORO SELECT Stem Caster, Load Rating 325 lb. (P12S-PRP050B-ST1-WB-EL)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A789)
- ZORO SELECT Swivl Stem Caster, Rubber, 2 in., 75 lb, Blk (20TM12)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX27)
- ZORO SELECT Stem Caster, Light-Duty, 75 lb., Nylon, PK5 (416P18)
- Zoro Select Stem Casters