Shop All Stem Casters
Zoro Select
Swivel Stem Cster, Rubber, 3-1/2 in, 160 lb, Blk
Mfr # 20TM32
Zoro # G8485215
original price:
$14.43
13% off
new price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 35/64 in
- Load Rating 160 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM32
- Zoro # G8485215
- UPC # 190735422021
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 35/64 in |
Stem Length | 2 1/2 in |
Thread Size | 1/2"-13 |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1/2 in |
Overall Height | 4 1/2 in |
Wheel Dia. | 3 1/2 in |
Caster Stem Size | 1/2"-13 x 2-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 160 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 35/64 in Mounting Height, Plain, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- EXTREME MAX Extreme Max 3008.0499 Neon Green Type III 550 Paracord Commercial Grade - 5/32" x 25' (3008.0499)
- WERNER 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6208)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H09)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb., Application: Ladders (32J906)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 300 lb., Gray (20TM28)
- ZORO SELECT Swivel Stem Caster w/Total Lock, Neoprene, 125 lb (P7S-SRP020K-SG5-TB)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S21)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC (SCC-EX05S410-TPRS-138)
- Zoro Select Stem Casters