Shop All Stem Casters
Zoro Select
Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk
Mfr # 20TM51
Zoro # G8485407
original price:
$6.82
42% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 13/16 in
- Load Rating 115 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM51
- Zoro # G8485407
- UPC # 190735422212
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Overall Height | 4 13/16 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 4 in |
Caster Thread Size | 3/8-16 |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 115 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Dual Access, Steel, 30 In H (3DWP2484RA3B4CC1P6)
- EVEREST 3" X 10Ft 8600 LBS 2 PLY FLAT EYE-EYE SLING (C1140)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- IDEAL WAREHOUSE INNOVATIONS Guide Lights, Plastic, Black, 4 in. H (60-5414-U)
- ZORO SELECT Stem Caster, Light-Duty, 75 lb., Nylon, PK5 (416P18)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- ZORO SELECT Stem Caster, 175 lb. Ld, 3/8" Stem Dia. (P7S-SRP030K-ST3)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX24)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J859)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-TLB-845)
- Zoro Select Stem Casters