Shop All Stem Casters
Zoro Select
Swivel Stem Castr, Polyurthan, 5 in, 300 lb
Mfr # 20TM37
Zoro # G8485267
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 6 1/64 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM37
- Zoro # G8485267
- UPC # 190735422076
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 6 1/64 in |
Stem Length | 2 1/16 in |
Overall Height | 6 in |
Stem Dia. | 3/4 in |
Wheel Dia. | 5 in |
Caster Stem Size | 3/4 in x 2-1/16 in |
Description
Bolt-In Stem Caster with Square Stem, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/64 in Mounting Height, Delrin, 3/4 in x 2-1/16 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 6 ft 10 in, Fiberglass (13470-001)
- ZORO SELECT Screw, Clevis, 5 Ton (MH22MW6903G)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G009)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P5S-R040G-ST76)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- ZORO SELECT Stem Caster, 155 lb. Load Rating, Swivel (P7S-SRP030K-SG5)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 300 lb., Gray (20TM28)
- ZORO SELECT Scaffold Caster, Polyurethane, 6 in, 800 lb (5VP48)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 10mm Threaded Stem Caster SCC, 4PK (SCC-TS05S310-TPRS-M1015-4)
- Zoro Select Casters