Shop All Stem Casters
Zoro Select
Swivel Stem Castr, Polyolefin, 2 in, 65 lb
Mfr # 20TM41
Zoro # G8485303
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 13/16 in
- Load Rating 65 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM41
- Zoro # G8485303
- UPC # 190735422113
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Wheel Dia. | 2 in |
Caster Thread Size | 1/2-13 |
Overall Height | 2 3/4 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 65 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Polyolefin Wheel/Tread Material, 2 13/16 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- ZEELINE Band Type Dolly with Phenolic Casters for Drum, 100- lbs (120)
- WARN INDUSTRIES WINCH ACCESSORIES, WIRE ROPE ASSY7/16X100 (23678)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb. (32J796)
- ZORO SELECT Stem Caster, Swivel, 2" Wheel Dia., Black (442R53)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S20)
- ZORO SELECT Scaffold Caster, Polyurethn, 10 in, 1500 lb (403-10UK-SB-A)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J971)
- BK RESOURCES 5 in Stem Caster Set (5SBR-9ST-PH-4)
- Zoro Select Casters