Shop All Stem Casters
Zoro Select
Swivel Stem Castr, Plyurthan, 4 in., 176 lb
Mfr # 42450440406400010805
Zoro # G2856025
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Twin Wheel
- Wheel Width 2 3/4 in
- Mounting Height 4 7/8 in
- Load Rating 175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42450440406400010805
- Zoro # G2856025
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 3/4 in |
Mounting Height | 4 7/8 in |
Stem Length | 9/16 in |
Thread Size | M10 |
Overall Height | 4 7/8 in |
Wheel Dia. | 4 in |
Stem Dia. | 25/64 in |
Caster Thread Size | M10 |
Caster Stem Size | 25/64 in x 9/16 in |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster, 175 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 7/8 in Mounting Height, Precision Ball, 25/64 in x 9/16 in Caster Stem Size, Threaded, Steel Caster Frame Material, Polypropylene Frame Finish, Yes Non-Marking, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH3)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Core Color: Black (32J871)
- VESTIL Adjustable Alum Gantry Crane, 2K 10 x 10 (AHA-2-10-10)
- GLOBAL INDUSTRIAL Office Work Positioner Lift Truck, Battery Powered, 220 Lb. Capacity (988927)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y502)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM44)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J870)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J820)
- ZORO SELECT Stem Caster, 250 lb. Load, Black Wheel (P12S-PB035D-SG1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- CASTERHQ Medium Duty 6"X 2" Green Polyurethane ON Iron Wheel, Swivel Caster (MD6X2PIS)
- Zoro Select Casters