Shop All Stem Casters
Zoro Select
Swivel Stem Castr, Plyurthan, 4 in, 176 lb.
Mfr # 42450240406420010805
Zoro # G2303883
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Twin Wheel
- Wheel Width 2 3/4 in
- Mounting Height 4 7/8 in
- Load Rating 175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42450240406420010805
- Zoro # G2303883
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 3/4 in |
Mounting Height | 4 7/8 in |
Stem Length | 9/16 in |
Thread Size | M10 |
Caster Thread Size | M10 |
Stem Dia. | 25/64 in |
Wheel Dia. | 4 in |
Overall Height | 4 7/8 in |
Caster Stem Size | 25/64 in x 9/16 in |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster with Total Lock, 175 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 7/8 in Mounting Height, Precision Ball, 25/64 in x 9/16 in Caster Stem Size, Threaded, Steel Caster Frame Material, Polypropylene Frame Finish, Yes Non-Marking, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF1020)
- BIL-JAX Drywall Cart - Heavy Duty (0063-0575-11YE)
- RENFROE Plate Clamp, Steel, 1000 lb. (LPA-00.50-A)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H10)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5)
- ZORO SELECT Swivel Stem Caster, Phenolic, 3 in., 350 lb (20TM59)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J983)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (26Y501)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (32J897)
- Zoro Select Casters