Shop All Stem Casters
Zoro Select
Swivel Stem Caster w/Totl Lk, 5 in, 300 lb
Mfr # P17S-RP050K-ST1-TB-001
Zoro # G5621034
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 7/8 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P17S-RP050K-ST1-TB-001
- Zoro # G5621034
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 7/8 in |
Stem Length | 1-1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 6-7/8 in |
Caster Thread Size | 1/2"-13 |
Wheel Dia. | 5 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Swivel Radius | 3-13/16 in |
Description
Single-Wheel Threaded Stem Caster, Swivel Caster with Total Lock, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 6 7/8 in Mounting Height, Precision Ball, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- GREENLEE Swivel Caster, 900 lb., Mfr. No. GMX (CS6)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- WESCO Steel Platform Truck (272267)
- ZORO SELECT Single-Wheel Threaded Stem Caster, 5 (P17S-RP050K-ST85)
- ZORO SELECT Gate Caster, 3-15/16" Wheel dia., Black (LPFE-ALEV 100K-FA)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y503)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb., Stem Dia.: 3/8 in (32J862)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK4 (64329)
- Zoro Select Stem Casters