Shop All Stem Casters
Zoro Select
Swivel Stem Caster w/Brake, 5 in., 300 lb.
Mfr # 32J933
Zoro # G4810766
original price:
$22.15
5% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 13/16 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J933
- Zoro # G4810766
- UPC # 190735902189
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 2 3/16 in |
Overall Height | 5 13/16 in |
Wheel Dia. | 5 in |
Stem Dia. | 27/32 in |
Caster Stem Size | 27/32 in x 2-3/16 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster with Brake, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 13/16 in Mounting Height, Precision Ball, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 96 INCHES BLACK (VDKR-8-TB-BK)
- ZORO SELECT General Purpose Dolly, 220 lb. (10Z905)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJV8)
- SURTEK Malleable Iron Wire Rope Clip 516 (PER4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J813)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX25)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S13)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- ZORO SELECT Stem Caster, 325 lb. Load, Black Wheel (P12R-R040D-Q4)
- ZORO SELECT Swivel Stem Caster w/Totl Lk, 5 in, 300 lb (P17S-RP050K-ST1-TB-001)
- CASTERHQ 5"x2" Swivel Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6650-01-Y)
- Zoro Select Stem Casters