Shop All Stem Casters
Zoro Select
Swivel Stem Caster w/Brake, 3 in., 250 lb.
Mfr # 49H627
Zoro # G6453483
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 1/4 in
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 49H627
- Zoro # G6453483
- UPC # 190735902875
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 1/4 in |
Stem Length | 2 37/64 in |
Overall Height | 4 1/4 in |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 3 in |
Stem Dia. | 1 37/64 in |
Caster Stem Size | 1-37/64 in x 2-37/64 in |
Description
Quiet-Roll Expanding Stem Caster, Swivel Caster with Brake, 250 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 1/4 in Mounting Height, Precision Ball, 1-37/64 in x 2-37/64 in Caster Stem Size, Expanding Adapter, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (43510)
- RUBBERMAID COMMERCIAL High Chair Caster, PK4 (GRFG7805L20000)
- STREN-FLEX Round Sling, Endless, Yellow, 10 ft. L (STRERS3-10)
- US CARGO CONTROL 2" x 8' Black Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-BLK)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-ST12)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J820)
- ZORO SELECT Scaffold Caster, Polyurethane, 6 in, 800 lb (5VP48)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX24)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H10)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (20TM14)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR02)
- Zoro Select Stem Casters