Shop All Stem Casters
Zoro Select
Swivel Stem Caster w/Brake, 3 in., 110 lb.
Mfr # 49H591
Zoro # G9173507
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 15/16 in
- Mounting Height 3 1/2 in
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49H591
- Zoro # G9173507
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 15/16 in |
Mounting Height | 3 1/2 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Overall Height | 3 1/2 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 3 in |
Caster Thread Size | 3/8-16 |
Caster Stem Size | 3/18"-16 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 15/16 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/18 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 21 in. Fiberglass Fold-Up Work Platform (L-3042-03)
- HARRINGTON Chain Pin for 3 Ton Lever Hoist (L4BH0309041)
- GPS - GENERIC PARTS SERVICE Standard Seal Kit for Manual Pallet Jack Truck WE 270158 - Fits Wesco Model# T & E Series (WE 270158)
- US CARGO CONTROL 4" x 5' Container Roll Off Strap w/ Sewn End Loop, 405ROSE (405ROSE)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Wheel Color: Black (32J883)
- ZORO SELECT Stem Caster, 300 lb. Load Rating, Swivel (P12S-UP050B-Q)
- ZORO SELECT Stem Caster, 100 lbs Load Rating, Zinc Plated (400K80)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H16)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J859)
- CASTERHQ 4"x1-1/4" Phenolic Wheel, Swivel Caster, 7/16"x1-3/8" Grip Ring (24CS414PH21B-72)
- Zoro Select Casters