Shop All Stem Casters
Zoro Select
Swivel Stem Caster, TPR, 5 in., 325 lb.
Mfr # 32J892
Zoro # G4810294
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 13/16 in
- Load Rating 325 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J892
- Zoro # G4810294
- UPC # 190735902127
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Overall Height | 5 13/16 in |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 5 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 325 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 20ft Ladder Climb System, Complete Kit (019-12001)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-401 A2 C1 P5)
- WARN INDUSTRIES WINCHES, DRILL WINCH_750LBS_WIRE (101570)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9CX22)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 200 lb. (5GPL9)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Tread Shape: Standard (32J877)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (P12S-R050D-SG2)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J874)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G018)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- Zoro Select Casters