Shop All Stem Casters
Zoro Select
Swivel Stem Caster, TPR, 4 in., 300 lb.
Mfr # 32J867
Zoro # G4810111
original price:
$14.95
5% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J867
- Zoro # G4810111
- UPC # 190735901991
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 in |
Thread Size | 3/8"-16 |
Stem Dia. | 3/8 in |
Caster Thread Size | 3/8-16 |
Wheel Dia. | 4 in |
Overall Height | 4 13/16 in |
Caster Stem Size | 3/8"-16 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Utility Truck, Collapsible (4062)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- GREENLEE Pipe Rack, Mobile, 7 Bin (668)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 8 in, 900 lb, Blu (1ULF2)
- ZORO SELECT Stem Caster, 242 lb. Load Rating, Swivel (LWK-TPA 126KF-11-ER52)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 280 lb. (29XW85)
- ZORO SELECT Rigid Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052R001)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (P17S-RP050K-SG7-001)
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (32J923)
- ZORO SELECT Swivel Stem Caster, Rubber, 3-1/2 in., 160 lb. (20TM31)
- DURASTAR Caster; 2.5x7/8 Swvl Fork, Posi-Lock Brake; 2.5x7/8 Polyurethane|Poly (01HS2578PPU81Y-31)
- Zoro Select Stem Casters