Shop All Stem Casters
Zoro Select
Swivel Stem Caster, TPR, 4 in., 275 lb.
Mfr # P17S-RP040K-SG1-001
Zoro # G5756965
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 13/16 in
- Load Rating 190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P17S-RP040K-SG1-001
- Zoro # G5756965
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 1-7/16 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 4 in |
Overall Height | 5-13/16 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 3-5/16 in |
Description
Maintenance-Free High-Performance Friction-Ring Stem Caster, Swivel Caster, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 13/16 in Mounting Height, Precision Ball, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LX005-5)
- ZORO SELECT Bolt Ring, for 4GY29, etc. (RBH2212KIT)
- BISHAMON Scissor Lift Table Foot Control (L2K-FC)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (51213)
- ZORO SELECT Stem Caster, Light-Duty, 125 lb., Nylon (416P16)
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J971)
- ZORO SELECT Swivel Stem Caster, TPR, 3-1/2 in., 250 lb. (P12S-PRP035D-ST1)
- ZORO SELECT Stem Caster, 165 lb. Ld, 27/32" Stem Dia. (P14SX-RP030K-SG7-AM)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-1)
- Zoro Select Casters