Shop All Stem Casters
Zoro Select
Swivel Stem Caster, TPR, 3 in., 210 lb.
Mfr # 32J890
Zoro # G4810285
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 3 13/16 in
- Load Rating 210 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J890
- Zoro # G4810285
- UPC # 190735902110
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 3 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 3 in |
Overall Height | 3 13/16 in |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1/2 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 3 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Anchor Shackle, 3/16" Body Sz, Galvanized (M645G)
- MAGLINER Hand Truck, 500 lb., Aluminum (HMK119K24)
- DAYTON Wheel, Hard Rubber (W-042)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J857)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P20S-UP050K-ST1)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 110 lb. (49H591)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-SG1)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (2G001)
- ZORO SELECT Stem Caster, 325 lb. Load, Black Wheel (P12R-R040D-Q4)
- Zoro Select Casters