Shop All Stem Casters
Zoro Select
Swivel Stem Caster, TPR, 3-1/2 in., 250 lb.
Mfr # P12S-PRP035D-ST1
Zoro # G4809524
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 9/16 in
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12S-PRP035D-ST1
- Zoro # G4809524
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 9/16 in |
Stem Length | 1-1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 4-9/16 in |
Caster Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Wheel Dia. | 3-1/2 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Swivel Radius | 3 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 9/16 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- ZORO SELECT Caster, 5 X 2 In Swivel (MH2TUN801G)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red (36FL16)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8DPT1)
- ZORO SELECT Dual Wheel Appliance Caster, Nylon, PK6 (32J786)
- ZORO SELECT Swivel Stem Castr, Rubbr, 3 in., 100 lb, Blk (20TM50)
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 200 lb. (5GPL9)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (DCRR03052S-S30)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS07)
- Zoro Select Stem Casters