Shop All Stem Casters
Zoro Select
Swivel Stem Caster, TPR, 2 in., 75 lb.
Mfr # 32J923
Zoro # G4810757
$4.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 3/4 in
- Mounting Height 2 1/2 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J923
- Zoro # G4810757
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3/4 in |
Mounting Height | 2 1/2 in |
Stem Length | 1 29/32 in |
Wheel Dia. | 2 in |
Overall Height | 2 1/2 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-29/32 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 3/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5006246)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 78inL, 42inW (APT12V-3672-5MR-95)
- NITE IZE Tie Down Strap, 2 Pack, 6 ft (CJWR6-09-2R6)
- J.W. WINCO JW Winco GN1804.1-M30X1.5 Spanner Locknut (1804.1-M30X1.5)
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8)
- ZORO SELECT Stem Caster, 130 lb. Load, Black Wheel (P5S-PB040G-SG1)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 3/8 in (32J861)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX25)
- ZORO SELECT Stem Caster, 130 lb. Load, Black Wheel (P5S-PB040G-ST76)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-ST2-TB-001)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- Zoro Select Stem Casters